Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 800 mm L
Mfr # 2TSR7WZMUU+800
Zoro # G2925255
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 31.5 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR7WZMUU+800
- Zoro # G2925255
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 31.5 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Dimension L2 | 21.5 mm |
Dimension W | 14 mm |
Dimension H4 | 5.2 mm |
Hole Size | 3.50 mm |
Dimension X | 30 mm |
Dimension N | 5.5 mm |
Dimension D3 | 3.5 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Dimension Y | 10 mm |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension L3 | 12 mm |
Dimension W4 | 7 mm |
Dimension L1 | 31 mm |
Dimension H1 | 2 mm |
Dimension W1 | 25 mm |
Dimension D2 | 6 mm |
Overall Height (mm) | 9 |
Dimension h | 3.2 mm |
Rail Mounting Hole Size | 3.5 mm |
Rail Width | 14 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Overall Height | 9 mm |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 2, Overall Height 9 mm, Rail Length 31.5 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 26, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- D&D 145 1/2" Outside Length, 1 1/8" Top Width, 6 Ribs (1455L6)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- Thomson Linear Bearings & Guides