Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 750 mm L
Mfr # 2TSR15WZMUU+750
Zoro # G1424245
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 42 mm
- Rail Height 9.5 mm
- Rail Length 29.53 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 2TSR15WZMUU+750
- Zoro # G1424245
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 42 mm |
Rail Height | 9.5 mm |
Rail Length | 29.53 in |
Carriage Height | 12 mm |
Carriage Width | 60 mm |
Carriage Length | 55.5 mm |
Hole Size | 4.50 mm |
Overall Height (mm) | 16 |
Dimension D2 | 8 mm |
Dimension X | 40 mm |
Dimension D3 | 4.5 mm |
Dimension N | 9 mm |
Dimension W | 42 mm |
Dimension L2 | 38.5 mm |
Dimension L1 | 55.5 mm |
Dimension W4 | 11 mm |
Dimension S X l (Carriage Hole Size) | M4x4.5 |
Dimension Y | 15 mm |
Dimension W2 | 45 mm |
Dimension h | 4.5 mm |
Dimension H1 | 4 mm |
Dimension L3 | 20 mm |
Carriage Hole Size (In.) | M4 x 4.5 |
Dimension H4 | 9.5 mm |
Dimension W1 | 60 mm |
Carriage Mounting Hole Size | M4 x 4.5 |
Rail Mounting Hole Size | 4.5 mm |
Overall Height | 16 mm |
Rail Width | 42 mm |
Description
Microguide Assembly, Rail Width 42 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 29.53 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 18, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Cartridge LFP-D-MIDI-5M (LFP-D-MIDI-5M)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- Thomson Linear Slides & Carriages