Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 670 mm L
Mfr # 2TSR15ZMUU+670
Zoro # G3058456
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 15 mm
- Rail Height 9.5 mm
- Rail Length 26.38 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 2TSR15ZMUU+670
- Zoro # G3058456
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 15 mm |
Rail Height | 9.5 mm |
Rail Length | 26.38 in |
Carriage Height | 12 mm |
Carriage Width | 32 mm |
Carriage Length | 43 mm |
Dimension H4 | 9.5 mm |
Dimension L1 | 43 mm |
Dimension h | 4.5 mm |
Dimension L2 | 25.7 mm |
Dimension L3 | 20 mm |
Hole Size | 3.50 mm |
Dimension W | 15 mm |
Dimension W4 | 7.5 mm |
Overall Height (mm) | 16 |
Dimension N | 8.5 mm |
Dimension S X l (Carriage Hole Size) | M3x4 |
Dimension D3 | 3.5 mm |
Dimension X | 40 mm |
Carriage Hole Size (In.) | M3 x 4 |
Dimension H1 | 4 mm |
Dimension W3 | 3.5 mm |
Dimension Y | 15 mm |
Dimension D2 | 6 mm |
Dimension W1 | 32 mm |
Dimension W2 | 25 mm |
Rail Mounting Hole Size | 3.5 mm |
Rail Width | 15 mm |
Overall Height | 16 mm |
Carriage Mounting Hole Size | M3 x 4 |
Description
Microguide Assembly, Rail Width 15 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 26.38 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 4.41 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 16, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BOSTON GEAR SpurGear, 20DP, 20PA, 30Teeth, Steel (YA30)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- MINVEE Wheel Plate Assembly, 15 lbf Load Axial (MV0WPAP)
- Thomson Linear Slides & Carriages