Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 630 mm L
Mfr # 2TSR12WZMUU+630
Zoro # G2463867
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 24 mm
- Rail Height 8.5 mm
- Rail Length 24.8 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR12WZMUU+630
- Zoro # G2463867
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 24 mm |
Rail Height | 8.5 mm |
Rail Length | 24.8 in |
Carriage Height | 10 mm |
Carriage Width | 40 mm |
Carriage Length | 44.5 mm |
Dimension N | 8 mm |
Overall Height (mm) | 14 |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension X | 40 mm |
Dimension W2 | 28 mm |
Dimension W1 | 40 mm |
Dimension D2 | 8 mm |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Dimension H4 | 8.5 mm |
Dimension W | 24 mm |
Dimension D3 | 4.5 mm |
Dimension Y | 15 mm |
Dimension L1 | 44.5 mm |
Dimension h | 4.5 mm |
Dimension L2 | 30.5 mm |
Dimension L3 | 15 mm |
Dimension H1 | 4 mm |
Dimension W4 | 12 mm |
Hole Size | 4.50 mm |
Rail Width | 24 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Overall Height | 14 mm |
Rail Mounting Hole Size | 4.5 mm |
Description
Microguide Assembly, Rail Width 24 mm, Number of Carriages 2, Overall Height 14 mm, Rail Length 24.8 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 44.5 mm, Carriage Width 40 mm, Dynamic Load Capacity 4.03 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 8.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 15, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (S41-2P)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- Thomson Linear Bearings & Guides