Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 530 mm L
Mfr # 2TSR9WZMUU+530
Zoro # G2609302
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 18 mm
- Rail Height 7.5 mm
- Rail Length 20.87 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR9WZMUU+530
- Zoro # G2609302
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 18 mm |
Rail Height | 7.5 mm |
Rail Length | 20.87 in |
Carriage Height | 7.8 mm |
Carriage Width | 30 mm |
Carriage Length | 39 mm |
Carriage Hole Size (In.) | M2.6 x 3 |
Overall Height (mm) | 12 |
Dimension H1 | 4.2 mm |
Dimension L1 | 39 mm |
Dimension D3 | 3.5 mm |
Dimension W4 | 9 mm |
Dimension X | 30 mm |
Dimension W1 | 30 mm |
Hole Size | 3.50 mm |
Dimension Y | 10 mm |
Dimension N | 6 mm |
Dimension W | 18 mm |
Dimension D2 | 6 mm |
Dimension H4 | 7.5 mm |
Dimension h | 4.5 mm |
Dimension S X l (Carriage Hole Size) | M2.6x3 |
Dimension W2 | 21 mm |
Dimension L2 | 28 mm |
Dimension L3 | 12 mm |
Rail Width | 18 mm |
Carriage Mounting Hole Size | M2.6 x 3 |
Overall Height | 12 mm |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 18 mm, Number of Carriages 2, Overall Height 12 mm, Rail Length 20.87 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 39 mm, Carriage Width 30 mm, Dynamic Load Capacity 2.46 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4.2 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M2.6 x 3, Number of Rail Holes 17, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY FLEXILLA PRO SERIES 3/8" REPAIR KIT (LMRP900375)
- DDS Shaft Seal, 190 x 220 x 15 mm., Nitrile Rubber (19022015TC)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- SPEEDAIRE Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum (30E641)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- Thomson Linear Slides & Carriages