Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 530 mm L
Mfr # 2TSR7WZMUU+530
Zoro # G3081206
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 20.87 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR7WZMUU+530
- Zoro # G3081206
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 20.87 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Dimension L2 | 21.5 mm |
Dimension N | 5.5 mm |
Dimension W | 14 mm |
Dimension W1 | 25 mm |
Dimension W4 | 7 mm |
Overall Height (mm) | 9 |
Dimension D2 | 6 mm |
Dimension D3 | 3.5 mm |
Dimension Y | 10 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Hole Size | 3.50 mm |
Dimension H4 | 5.2 mm |
Dimension h | 3.2 mm |
Dimension X | 30 mm |
Dimension L3 | 12 mm |
Dimension L1 | 31 mm |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension H1 | 2 mm |
Overall Height | 9 mm |
Rail Width | 14 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 2, Overall Height 9 mm, Rail Length 20.87 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 17, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4478)
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- PRECISION BRAND Hose Clamp 9/16" to 1-1/16" Dia., PK10 (HD10H)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- Thomson Linear Bearings & Guides