Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 470 mm L
Mfr # 2TSR12ZMUU+470
Zoro # G1299225
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 18.5 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR12ZMUU+470
- Zoro # G1299225
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 12 mm |
Rail Height | 7.5 mm |
Rail Length | 18.5 in |
Carriage Height | 10 mm |
Carriage Width | 27 mm |
Carriage Length | 35 mm |
Carriage Hole Size (In.) | M3 x 3.6 |
Dimension W2 | 20 mm |
Dimension X | 25 mm |
Dimension S X l (Carriage Hole Size) | M3x3.6 |
Dimension H4 | 7.5 mm |
Dimension W3 | 3.5 mm |
Dimension D3 | 3.5 mm |
Dimension D2 | 6 mm |
Dimension L2 | 20.8 mm |
Dimension L3 | 15 mm |
Dimension L1 | 35 mm |
Dimension W1 | 27 mm |
Dimension N | 7.5 mm |
Dimension W | 12 mm |
Dimension Y | 10 mm |
Dimension H1 | 3 mm |
Hole Size | 3.50 mm |
Dimension h | 4.5 mm |
Overall Height (mm) | 13 |
Dimension W4 | 6 mm |
Rail Width | 12 mm |
Overall Height | 13 mm |
Rail Mounting Hole Size | 3.5 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Description
Microguide Assembly, Rail Width 12 mm, Number of Carriages 2, Overall Height 13 mm, Rail Length 18.5 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 18, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- Thomson Linear Slides & Carriages