Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 430 mm L
Mfr # 2TSR15ZMUU+430
Zoro # G3228951
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 15 mm
- Rail Height 9.5 mm
- Rail Length 16.93 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 2TSR15ZMUU+430
- Zoro # G3228951
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 15 mm |
Rail Height | 9.5 mm |
Rail Length | 16.93 in |
Carriage Height | 12 mm |
Carriage Width | 32 mm |
Carriage Length | 43 mm |
Dimension W2 | 25 mm |
Dimension Y | 15 mm |
Dimension L3 | 20 mm |
Dimension L1 | 43 mm |
Carriage Hole Size (In.) | M4 x 6 |
Dimension N | 8.5 mm |
Dimension H4 | 9.5 mm |
Dimension D2 | 6 mm |
Dimension S X l (Carriage Hole Size) | M4x6 |
Dimension L2 | 25.7 mm |
Dimension W3 | 3.5 mm |
Dimension X | 40 mm |
Dimension W | 15 mm |
Hole Size | 3.50mm |
Dimension H1 | 4 mm |
Dimension h | 4.5 mm |
Dimension D3 | 3.5 mm |
Dimension W4 | 7.5 mm |
Overall Height (mm) | 16 |
Dimension W1 | 32 mm |
Overall Height | 16 mm |
Rail Mounting Hole Size | 3.5 mm |
Rail Width | 15 mm |
Carriage Mounting Hole Size | M3 x 4 |
Description
Microguide Assembly, Rail Width 15 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 16.93 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 4.41 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 10, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 6 (FBT44-D6)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM (36VF14)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (216130)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- Thomson Linear Slides & Carriages