Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 370 mm L
Mfr # 2TSR12ZMUU+370
Zoro # G2833783
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 14.57 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR12ZMUU+370
- Zoro # G2833783
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 12 mm |
Rail Height | 7.5 mm |
Rail Length | 14.57 in |
Carriage Height | 10 mm |
Carriage Width | 27 mm |
Carriage Length | 35 mm |
Dimension W3 | 3.5 mm |
Dimension D3 | 3.5 mm |
Dimension N | 7.5 mm |
Dimension W2 | 20 mm |
Dimension H1 | 3 mm |
Dimension W1 | 27 mm |
Dimension h | 4.5 mm |
Dimension X | 25 mm |
Dimension H4 | 7.5 mm |
Carriage Hole Size (In.) | M3 x 3.6 |
Dimension Y | 10 mm |
Dimension L2 | 20.8 mm |
Overall Height (mm) | 13 |
Dimension W | 12 mm |
Dimension W4 | 6 mm |
Dimension D2 | 6 mm |
Dimension L3 | 15 mm |
Dimension S X l (Carriage Hole Size) | M3x3.6 |
Hole Size | 3.50 mm |
Dimension L1 | 35 mm |
Rail Mounting Hole Size | 3.5 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Rail Width | 12 mm |
Overall Height | 13 mm |
Description
Microguide Assembly, Rail Width 12 mm, Number of Carriages 2, Overall Height 13 mm, Rail Length 14.57 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 14, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 JEM)
- LOC-LINE Hose Segments, Gray, 3/4", 25ft., 54Pcs (69540-G)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- Thomson Linear Slides & Carriages