Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 350 mm L
Mfr # 2TSR9WZMUU+350
Zoro # G1312166
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 18 mm
- Rail Height 7.5 mm
- Rail Length 13.78 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR9WZMUU+350
- Zoro # G1312166
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 18 mm |
Rail Height | 7.5 mm |
Rail Length | 13.78 in |
Carriage Height | 7.8 mm |
Carriage Width | 30 mm |
Carriage Length | 39 mm |
Dimension W1 | 30 mm |
Dimension h | 4.5 mm |
Dimension L3 | 12 mm |
Hole Size | 3.50 mm |
Dimension W4 | 9 mm |
Dimension L1 | 39 mm |
Dimension Y | 10 mm |
Dimension W2 | 21 mm |
Dimension H1 | 4.2 mm |
Dimension L2 | 28 mm |
Carriage Hole Size (In.) | M2.6 x 3 |
Dimension D3 | 3.5 mm |
Dimension S X l (Carriage Hole Size) | M2.6x3 |
Dimension N | 6 mm |
Dimension X | 30 mm |
Dimension D2 | 6 mm |
Dimension W | 18 mm |
Dimension H4 | 7.5 mm |
Overall Height (mm) | 12 |
Rail Mounting Hole Size | 3.5 mm |
Overall Height | 12 mm |
Carriage Mounting Hole Size | M2.6 x 3 |
Rail Width | 18 mm |
Description
Microguide Assembly, Rail Width 18 mm, Number of Carriages 2, Overall Height 12 mm, Rail Length 13.78 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 39 mm, Carriage Width 30 mm, Dynamic Load Capacity 2.46 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4.2 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M2.6 x 3, Number of Rail Holes 11, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- BURNDY Oxide Inhibitor, Aluminum to Aluminum (P8A)
- MARTIN SPROCKET & GEAR FHP VP - DIRECT BORE (1VP44 1 1/8)
- WILKERSON Emergency Stop Valve 3/8In (E28-03-EC00)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- Thomson Linear Slides & Carriages