Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 350 mm L
Mfr # 2TSR7WZMUU+350
Zoro # G2601085
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 13.78 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR7WZMUU+350
- Zoro # G2601085
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 13.78 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Dimension L3 | 12 mm |
Dimension X | 30 mm |
Dimension L1 | 31 mm |
Dimension W | 14 mm |
Dimension W4 | 7 mm |
Overall Height (mm) | 9 |
Dimension D2 | 6 mm |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension L2 | 21.5 mm |
Dimension H1 | 2 mm |
Dimension h | 3.2 mm |
Hole Size | 3.50 mm |
Dimension Y | 10 mm |
Dimension H4 | 5.2 mm |
Dimension W1 | 25 mm |
Dimension D3 | 3.5 mm |
Dimension N | 5.5 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Rail Width | 14 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Rail Mounting Hole Size | 3.5 mm |
Overall Height | 9 mm |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 2, Overall Height 9 mm, Rail Length 13.78 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 11, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- ZORO SELECT Motor, PSC, 3/4 HP, 1140,115/230V, 48Z, OAO (4YY55)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 3.938 in ID x 4.313 in OD x 1 in W, 3.935 to 3.942 in Dia Shaft (99393)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- Thomson Linear Slides & Carriages