Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 275 mm L
Mfr # 2TSR9ZMUU+275
Zoro # G3110423
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 9 mm
- Rail Height 5.5 mm
- Rail Length 10.83 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR9ZMUU+275
- Zoro # G3110423
- UPC # 094704431482
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 9 mm |
Rail Height | 5.5 mm |
Rail Length | 10.83 in |
Carriage Height | 7.8 mm |
Carriage Width | 20 mm |
Carriage Length | 20 mm |
Hole Size | 3.50 mm |
Dimension L2 | 20 mm |
Dimension Y | 7.5 mm |
Dimension H1 | 2.2 mm |
Dimension W2 | 15 mm |
Dimension W4 | 4.5 mm |
Dimension W | 9 mm |
Dimension L3 | 10 mm |
Dimension X | 20 mm |
Overall Height (mm) | 10 |
Dimension L1 | 31 mm |
Dimension S X l (Carriage Hole Size) | M3x3 |
Dimension H4 | 5.5 mm |
Dimension h | 3.3 mm |
Dimension W3 | 2.5 mm |
Dimension D3 | 3.5 mm |
Dimension W1 | 20 mm |
Dimension N | 5.5 mm |
Carriage Hole Size (In.) | M3 x 3 |
Dimension D2 | 6 mm |
Carriage Mounting Hole Size | M3 x 3 |
Rail Mounting Hole Size | 3.5 mm |
Overall Height | 10 mm |
Rail Width | 9 mm |
Description
Microguide Assembly, Rail Width 9 mm, Number of Carriages 2, Overall Height 10 mm, Rail Length 10.83 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 20 mm, Carriage Width 20 mm, Dynamic Load Capacity 1.55 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.2 mm, Rail Height 5.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M3 x 3, Number of Rail Holes 13, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- COXREELS Hose Reel Mounting Bracket, Wall (15725)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- Thomson Linear Bearings & Guides