Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 270 mm L
Mfr # 2TSR15WZMUU+270
Zoro # G2353127
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 42 mm
- Rail Height 9.5 mm
- Rail Length 10.63 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR15WZMUU+270
- Zoro # G2353127
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 42 mm |
Rail Height | 9.5 mm |
Rail Length | 10.63 in |
Carriage Height | 12 mm |
Carriage Width | 60 mm |
Carriage Length | 55.5 mm |
Dimension L1 | 55.5 mm |
Carriage Hole Size (In.) | M4 x 4.5 |
Dimension W | 42 mm |
Dimension S X l (Carriage Hole Size) | M4x4.5 |
Dimension W1 | 60 mm |
Dimension W4 | 11 mm |
Dimension H4 | 9.5 mm |
Dimension L3 | 20 mm |
Dimension N | 9 mm |
Overall Height (mm) | 16 |
Hole Size | 4.50 mm |
Dimension L2 | 38.5 mm |
Dimension W2 | 45 mm |
Dimension H1 | 4 mm |
Dimension D2 | 8 mm |
Dimension Y | 15 mm |
Dimension X | 40 mm |
Dimension h | 4.5 mm |
Dimension D3 | 4.5 mm |
Rail Mounting Hole Size | 4.5 mm |
Overall Height | 16 mm |
Rail Width | 42 mm |
Carriage Mounting Hole Size | M4 x 4.5 |
Description
Microguide Assembly, Rail Width 42 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 10.63 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 6, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket LEWIS B148 Replacement Belt, B148 (B148)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- FOSTER Industrial Plug, 1/4" MPT, Brass (10-3B)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET5)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Thomson Linear Bearings & Guides