Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 270 mm L
Mfr # 2TSR12ZMUU+270
Zoro # G1808861
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 10.63 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR12ZMUU+270
- Zoro # G1808861
- UPC # 094704469331
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 12 mm |
Rail Height | 7.5 mm |
Rail Length | 10.63 in |
Carriage Height | 10 mm |
Carriage Width | 27 mm |
Carriage Length | 35 mm |
Dimension H1 | 3 mm |
Dimension N | 7.5 mm |
Dimension W3 | 3.5 mm |
Dimension W1 | 27 mm |
Dimension H4 | 7.5 mm |
Dimension L3 | 15 mm |
Dimension L2 | 20.8 mm |
Dimension S X l (Carriage Hole Size) | M3x3.6 |
Carriage Hole Size (In.) | M3 x 3.6 |
Dimension L1 | 35 mm |
Dimension D2 | 6 mm |
Dimension Y | 10 mm |
Hole Size | 3.50mm |
Dimension D3 | 3.5 mm |
Dimension W4 | 6 mm |
Dimension W2 | 20 mm |
Overall Height (mm) | 13 |
Dimension W | 12 mm |
Dimension X | 25 mm |
Dimension h | 4.5 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Overall Height | 13 mm |
Rail Width | 12 mm |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 12 mm, Number of Carriages 2, Overall Height 13 mm, Rail Length 10.63 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 10, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-15-11)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- Thomson Linear Bearings & Guides