Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 230 mm L
Mfr # 2TSR12WZMUU+230
Zoro # G1086662
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 24 mm
- Rail Height 8.5 mm
- Rail Length 9.06 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR12WZMUU+230
- Zoro # G1086662
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 24 mm |
Rail Height | 8.5 mm |
Rail Length | 9.06 in |
Carriage Height | 10 mm |
Carriage Width | 40 mm |
Carriage Length | 44.5 mm |
Dimension W | 24 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension W2 | 28 mm |
Dimension L3 | 15 mm |
Dimension L1 | 44.5 mm |
Dimension Y | 15 mm |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Dimension N | 8 mm |
Dimension X | 40 mm |
Dimension L2 | 30.5 mm |
Dimension D3 | 4.5 mm |
Dimension D2 | 8 mm |
Dimension H1 | 4 mm |
Dimension H4 | 8.5 mm |
Dimension W1 | 40 mm |
Hole Size | 4.50 mm |
Dimension h | 4.5 mm |
Overall Height (mm) | 14 |
Dimension W4 | 12 mm |
Rail Width | 24 mm |
Rail Mounting Hole Size | 4.5 mm |
Overall Height | 14 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Description
Microguide Assembly, Rail Width 24 mm, Number of Carriages 2, Overall Height 14 mm, Rail Length 9.06 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 44.5 mm, Carriage Width 40 mm, Dynamic Load Capacity 4.03 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 8.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Retainer Buffer (TTR4320339G)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- PACKARD Motor Start Capacitor, 165VAC, 4-25/64inW (PSMJ270R)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- Thomson Linear Bearings & Guides