Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 195 mm L
Mfr # 2TSR9ZMUU+195
Zoro # G1778287
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 9 mm
- Rail Height 5.5 mm
- Rail Length 7.68 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 2TSR9ZMUU+195
- Zoro # G1778287
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 9 mm |
Rail Height | 5.5 mm |
Rail Length | 7.68 in |
Carriage Height | 7.8 mm |
Carriage Width | 20 mm |
Carriage Length | 31 mm |
Dimension D2 | 6 mm |
Dimension H1 | 2.2 mm |
Overall Height (mm) | 10 |
Dimension L1 | 31 mm |
Hole Size | 3.50mm |
Dimension D3 | 3.5 mm |
Dimension L2 | 20 mm |
Dimension W | 9 mm |
Dimension h | 3.3 mm |
Dimension S X l (Carriage Hole Size) | M3x3 |
Dimension N | 5.5 mm |
Dimension W3 | 2.5 mm |
Dimension Y | 7.5 mm |
Dimension W2 | 15 mm |
Dimension W4 | 4.5 mm |
Dimension H4 | 5.5 mm |
Dimension W1 | 20 mm |
Carriage Hole Size (In.) | M3 x 3 |
Dimension X | 20 mm |
Dimension L3 | 10 mm |
Overall Height | 10 mm |
Rail Mounting Hole Size | 3.5 mm |
Rail Width | 9 mm |
Carriage Mounting Hole Size | M3 x 3 |
Description
Microguide Assembly, Rail Width 9 mm, Number of Carriages 2, Overall Height 10 mm, Rail Length 7.68 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 20 mm, Dynamic Load Capacity 1.55 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.2 mm, Rail Height 5.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M3 x 3, Number of Rail Holes 9, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- DANA U-JOINT KIT (1310/1350) GREASABLE (5-460X)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260884, Pressure Line, 25 micron, Outside-In (MF0060146)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081408)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- Thomson Linear Slides & Carriages