Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 170 mm L
Mfr # 2TSR9WZMUU+170
Zoro # G1230652
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 18 mm
- Rail Height 7.5 mm
- Rail Length 6.69 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR9WZMUU+170
- Zoro # G1230652
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 18 mm |
Rail Height | 7.5 mm |
Rail Length | 6.69 in |
Carriage Height | 7.8 mm |
Carriage Width | 30 mm |
Carriage Length | 39 mm |
Dimension W4 | 9 mm |
Hole Size | 3.50mm |
Dimension H1 | 4.2 mm |
Dimension h | 4.5 mm |
Dimension L3 | 12 mm |
Dimension L1 | 39 mm |
Dimension W | 18 mm |
Dimension W2 | 21 mm |
Dimension D2 | 6 mm |
Dimension N | 6 mm |
Dimension H4 | 7.5 mm |
Dimension D3 | 3.5 mm |
Dimension X | 30 mm |
Dimension S X l (Carriage Hole Size) | M2.6x3 |
Overall Height (mm) | 12 |
Dimension Y | 10 mm |
Dimension L2 | 28 mm |
Carriage Hole Size (In.) | M2.6 x 3 |
Dimension W1 | 30 mm |
Rail Width | 18 mm |
Overall Height | 12 mm |
Carriage Mounting Hole Size | M2.6 x 3 |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 18 mm, Number of Carriages 2, Overall Height 12 mm, Rail Length 6.69 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 39 mm, Carriage Width 30 mm, Dynamic Load Capacity 2.46 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4.2 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M2.6 x 3, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 190 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1900)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- Thomson Linear Bearings & Guides