Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 170 mm L
Mfr # 2TSR7WZMUU+170
Zoro # G1152602
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 6.69 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR7WZMUU+170
- Zoro # G1152602
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 6.69 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension L2 | 21.5 mm |
Dimension H4 | 5.2 mm |
Dimension W | 14 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Dimension W1 | 25 mm |
Hole Size | 3.50 mm |
Dimension X | 30 mm |
Dimension h | 3.2 mm |
Dimension Y | 10 mm |
Dimension H1 | 2 mm |
Dimension D3 | 3.5 mm |
Overall Height (mm) | 9 |
Dimension N | 5.5 mm |
Dimension L1 | 31 mm |
Dimension W4 | 7 mm |
Dimension D2 | 6 mm |
Dimension L3 | 12 mm |
Overall Height | 9 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Rail Width | 14 mm |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 2, Overall Height 9 mm, Rail Length 6.69 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- FERNCO FLEX PVC TEE 2""X2""X2"" (PQT-200)
- DAYTON 4/B128 Banded V-Belt, 131-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HEZ7)
- HOBART Industrial Gear Lubricant, EP460,128 oz. (00-102973-00071)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- Thomson Linear Slides & Carriages