Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 1030 mm L
Mfr # 2TSR15WZMUU+1030
Zoro # G2240542
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 42 mm
- Rail Height 9.5 mm
- Rail Length 1,030 mm
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR15WZMUU+1030
- Zoro # G2240542
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 42 mm |
Rail Height | 9.5 mm |
Rail Length | 1,030 mm |
Carriage Height | 12 mm |
Carriage Width | 60 mm |
Carriage Length | 55.5 mm |
Dimension W | 42 mm |
Dimension D2 | 8 mm |
Overall Height (mm) | 16 |
Dimension h | 4.5 mm |
Dimension H4 | 9.5 mm |
Dimension W1 | 60 mm |
Hole Size | 4.50 mm |
Dimension L3 | 20 mm |
Dimension N | 9 mm |
Carriage Hole Size (In.) | M4 x 4.5 |
Dimension W2 | 45 mm |
Dimension S X l (Carriage Hole Size) | M4x4.5 |
Dimension Y | 15 mm |
Dimension D3 | 4.5 mm |
Dimension W4 | 11 mm |
Dimension L1 | 55.5 mm |
Dimension L2 | 38.5 mm |
Dimension H1 | 4 mm |
Dimension X | 40 mm |
Overall Height | 16 mm |
Rail Mounting Hole Size | 4.5 mm |
Carriage Mounting Hole Size | M4 x 4.5 |
Rail Width | 42 mm |
Description
Microguide Assembly, Rail Width 42 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 1,030 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 25, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- EAGLE BELTING Round Belt, Solid, 10mm, Polyurethane (4905310)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- ISEL LFS-8-1 Carriage (223009)
- Thomson Linear Slides & Carriages