Shop All Linear Guides
Thomson
Linear Guide, Width 2.000 In, Length 18 In
Mfr # 2DA0800BL18
Zoro # G1482984
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Rail
- Base Width (In.) 2 in
- Overall Height (In.) 1.625 in
- Overall Height 1.625 in
- Rail Height (In.) 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2DA0800BL18
- Zoro # G1482984
- Country of Origin Mexico
- Category Linear Guides
Dimensions
Base Width (In.) | 2 in |
Overall Height (In.) | 1.625 in |
Overall Height | 1.625 in |
Rail Height (In.) | 0.875 in |
Rail Length (In.) | 18 in |
Dimension N | 4 in |
Dimension B | 2 in |
Dimension L | 18 in |
Dimension X | 4 in |
Dimension S | 0.5 in |
Dimension B1 | 4.6 in |
Dimension C1 | 1.25 in |
Carriage Height (In.) | 1.43 in |
Carriage Width (In.) | 4.6 in |
Dimension T | 4.5 in |
Dimension Y | 2 in |
Dimension N1 | 0.25 in |
Dimension M1 | 0.3 in |
Dimension H | 1.625 in |
Dimension B2 | 3 in |
Dimension H1 | 0.875 in |
Dimension G | 0.28 in |
Dimension R | 0.5 in |
Hole Size | 0.28 in |
Carriage Length (In.) | 4.5 in |
Dimension F | #10-32 |
Dimension C | 0.64 in |
Dimension M | 4 in |
Dimension H2 | 1.43 in |
Dimension Z | 0.75 in |
Carriage Hole Size (In.) | #10-32 |
Rail Length | 18 in |
Rail Height | 0.875 in |
Rail Width | 2 in |
Carriage Mounting Hole Size | #10-32 |
Carriage Height | 1.43 in |
Carriage Length | 4.5 in |
Rail Mounting Hole Size | 0.28 in |
Carriage Width | 4.6 in |
Rail Base Width | 2 in |
Description
Linear Guide, Rail Width 2 in, Number of Carriages 1, Overall Height 1.625 in, Rail Length 18 in, Rail Material 60 Case Shafting, Carriage Material Aluminum Alloy, Carriage Length 4.5 in, Carriage Width 4.6 in, Dynamic Load Capacity 2.14 kN, Rail Height 0.875 in, Rail Mounting Hole Size 0.28 in, Rail Base Width 2 in, Carriage Height 1.43 in, Carriage Mounting Hole Size #10-32, Mounting Hole to End 2 in, Mounting Hole Center to Center 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FJX (6402-06-04)
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- CLIMAX METAL PRODUCTS 2C-237 Two-Piece Clamping Collar (2C-237)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- IGUS IGUS NS-01-17-500 500mm DryLin N 17mm Miniature Guide Rail (NS-01-17-500)
- Thomson Linear Guides