Shop All Ball Bushing Bearings
Thomson
Linear Bearings, Open, 30mm ID x 68mm L
Mfr # SPM30OPNWW
Zoro # G0782433
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 30 mm
- Outside Dia. 47 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 5,020 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPM30OPNWW
- Zoro # G0782433
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Length (In.) | 68 mm |
Length (mm) | 68 mm |
Slot Width (In.) | 15.3 mm |
Slot Width (mm) | 15.3 mm |
Inside Dia. | 30 mm |
Outside Diameter | 47 mm |
Inside Diameter | 30 mm |
Slot Width | 15.3 mm |
Overall Length | 68 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 30 mm, Outside Diameter 47 mm, Self-Alignment Self-Aligning, Overall Length 68 mm, Dynamic Load Capacity 1,129 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 150 mm/sq sec, Slot Width 15.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (AST20)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS520 (TS520)
- NATIONAL Small Bore Inch Seal, 472653 (472653)
- ENERPAC Spring Bypass (DC394110)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20OPNWW)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- Thomson Linear Bearings & Guides