Shop All Ball Bushing Bearings
Thomson
Linear Bearings, Open, 25mm ID x 58mm L
Mfr # SPM25OPN
Zoro # G2110726
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 25 mm
- Outside Dia. 40 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 4,130 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPM25OPN
- Zoro # G2110726
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 40 mm |
Slot Width (In.) | 13 mm |
Slot Width (mm) | 13 mm |
Length (mm) | 58 mm |
Length (In.) | 58 mm |
Inside Dia. | 25 mm |
Slot Width | 13 mm |
Inside Diameter | 25 mm |
Overall Length | 58 mm |
Outside Diameter | 40 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 25 mm, Outside Diameter 40 mm, Self-Alignment Self-Aligning, Overall Length 58 mm, Dynamic Load Capacity 929 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 150 mm/sq sec, Slot Width 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose Reusable Fitting w Ball Swi (RP900250BS)
- MONARCH Suction Screen Filter (500203201134)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- Thomson Ball Bushing Bearings