Shop All Ball Bushing Bearings
Thomson
Linear Bearings, Open, 20mm ID x 45mm L
Mfr # SPM20OPNWW
Zoro # G1574921
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 2,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPM20OPNWW
- Zoro # G1574921
- UPC # 662486260981
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Length (In.) | 45 mm |
Slot Width (In.) | 10.5 mm |
Slot Width (mm) | 10.5 mm |
Length (mm) | 45 mm |
Inside Dia. | 20 mm |
Slot Width | 10.5 mm |
Inside Diameter | 20 mm |
Outside Diameter | 32 mm |
Overall Length | 45 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 473 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 150 mm/sq sec, Slot Width 10.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 120MXL012 (150MXL3.2U)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- DYNABRADE Adapter, Male Thread (55064)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- THOMSON Bearing, Ball Bushing (A81420SS)
- Thomson Ball Bushing Bearings