Shop All Ball Bushing Bearings
Thomson
Linear Bearings, Closed, 25mm ID x 58mm L
Mfr # SPM25WW
Zoro # G2281571
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 25 mm
- Outside Dia. 40 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 3,950 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPM25WW
- Zoro # G2281571
- UPC # 662486276036
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 40 mm |
Length (In.) | 58 mm |
Length (mm) | 58 mm |
Inside Dia. | 25 mm |
Inside Diameter | 25 mm |
Overall Length | 58 mm |
Outside Diameter | 40 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 25 mm, Outside Diameter 40 mm, Self-Alignment Self-Aligning, Overall Length 58 mm, Dynamic Load Capacity 888 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 150 mm/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- DAYTON 2/BX120 Banded V-Belt, 123" Outside Length, 21/32" Top Width, 2 Ribs (54TY13)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014SS)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- IKO Linear Bushing, Compact, #LK2540 (LK2540)
- Thomson Ball Bushing Bearings