Shop All Ball Bushing Bearings
Thomson
Linear Bearings, Closed, 25mm ID x 58mm L
Mfr # SPM25
Zoro # G2788694
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 25 mm
- Outside Dia. 40 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 3,950 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SPM25
- Zoro # G2788694
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 40 mm |
Length (mm) | 58 mm |
Length (In.) | 58 mm |
Inside Dia. | 25 mm |
Outside Diameter | 40 mm |
Inside Diameter | 25 mm |
Overall Length | 58 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 25 mm, Outside Diameter 40 mm, Self-Alignment Self-Aligning, Overall Length 58 mm, Dynamic Load Capacity 888 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 150 mm/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 5mm ID Metric Set Collar, Stl, Bo (MC-05)
- VIAIR Check Valve F to 1/8"M, NPT, OD 16mm, 1/8" (92825)
- B B MANUFACTURING 650-5P-15, Timing Belt, Neoprene, Fiberglass (650-5P-15)
- INTERSTATE PNEUMATICS 3/8 Inch 600 ft Black Rubber Hose - WP 300 PSI (HA66-600E)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- Thomson Ball Bushing Bearings