Shop All Mounted Linear Bearings
Thomson
Linear Bearing, 30 mm ID, 87 mm Body W
Mfr # PLBM30OPN
Zoro # G407032311
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Dimension H1 2.362 in
- Mounting Hole Dia. (mm) 0.331 in
- Max. Pv 0.4 N/mm^2 x m/s
- Overall Height (In.) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # PLBM30OPN
- Zoro # G407032311
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Dimension H1 | 2.362 in |
Mounting Hole Dia. (mm) | 0.331 in |
Overall Height (In.) | 60 mm |
Dimension H1 (In.) | 2.362 in |
Dimension A1 | 1.713 in |
Dimension N | 0.331 in |
Dimension E1 (In.) | 2.677 in |
Dimension E | 1.772 in |
Dimension E1 | 2.677 in |
Body Width (In.) | 87 mm |
Overall Length | 3 1/8 in |
Dimension A (In.) | 3.425 in |
Dimension H | 1.378 in |
Dimension N2 | M10 |
Dimension A1 (In.) | 1.713 in |
Dimension B (In.) | 3.11 in |
Dimension E (In.) | 1.772 in |
Height | 60 |
Dimension B | 3.11 in |
Dimension H (In.) | 1.378 in |
Overall Height | 2 3/8 in |
Dimension a | 3.425 in |
Outside Dia. | 47 mm |
Dimension d | 1.181 in |
Length (In.) | 68 mm |
Inside Dia. | 30 mm |
Body Width | 3.425 in |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 1/8 in |
Mounting Hole Diameter | 0.331 in |
Flange Height | 2.362 in |
Description
Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 3 1/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 8,025 lbf, Dynamic Load Capacity 1,146 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Open, Finish Anodized, Overall Height 2 3/8 in, Body Width 3.425 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5610-6-6S)
- ROSS CONTROLS ROSS® Pneumatic Mushroom Red Push Button Valve 1223B2MBR, 1/4" NPT (1223B2MBR)
- GATES Air Brake Union (Surelok), G31400-0404 (G31400-0404)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (VL3506)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- Thomson Linear Bearings & Guides