Shop All Linear Seals & Rings
Thomson
Internal Retaining Ring, ID 30 mm
Mfr # PRM30
Zoro # G2433794
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- For Use With Metric Super Smart and Multitrac
- Dimension B 2 mm
- Accessory Type Push-In (Internal) Retaining Ring
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # PRM30
- Zoro # G2433794
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 30 mm |
Dimension B | 2 mm |
Inside Diameter | 47 mm |
For Nominal Shaft/Bore Diameter | 30 mm |
Details
Item | Internal Retaining Ring |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Push-In (Internal) Retaining Ring |
Material | Steel |
For Bearing Type | Closed |
Compatible Manufacturer Model Number | MAM30, SSEM30 |
Ring Type | Internal |
Description
Internal Retaining Ring, For Nominal Shaft/Bore Diameter 30 mm, For Bearing Type Closed, Ring Type Internal, Compatible Grainger Part Number 2LFB5, Compatible Manufacturer Model Number MAM30, SSEM30, Inside Diameter 47 mm, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL86)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCPL-3/4M)
- TIMKEN TIM-56425, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 56425 (56425)
- THOMSON Seals, Inch (S750)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- CHICAGO RAWHIDE Small Bore Seals, #15592 (15592)
- Thomson Linear Seals & Rings