Shop All Linear Seals & Rings
Thomson
Internal Push Ring, ID 2.000 In
Mfr # PR1250
Zoro # G2288851
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- For Use With SSU-20 or SUPER-20 or A-203242
- Dimension B 0.08 in
- Material Steel
- Accessory Type Push-In (Internal) Retaining Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # PR1250
- Zoro # G2288851
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Dimension B | 0.08 in |
For Nominal Shaft/Bore Diameter | 2 in |
Inside Diameter | 2 in |
Details
Item | Internal Push Ring |
For Use With | SSU-20 or SUPER-20 or A-203242 |
Material | Steel |
Accessory Type | Push-In (Internal) Retaining Ring |
For Bearing Type | Closed |
Ring Type | Internal |
Compatible Manufacturer Model Number | A203242, SSU20, Super20, XA203242 |
Description
Internal Push Ring, For Nominal Shaft/Bore Diameter 2 in, For Bearing Type Closed, Ring Type Internal, Compatible Grainger Part Number 2LEW3, 2LEX4, 4YRL9, Compatible Manufacturer Model Number A203242, SSU20, Super20, XA203242, Inside Diameter 2 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Boss cap, ECB.I3-C3 (ECB.I)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/4)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- THOMSON Seals, Inch (S500)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Seals, Inch (S750)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Seals, Inch (S1000)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- Thomson Linear Seals & Rings