Shop All Linear Seals & Rings
Thomson
External Seal, ID 8 mm, OD 16 mm
Mfr # SM08
Zoro # G2376385
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 16 mm
- For Use With Metric Super Smart and Multitrac
- Dimension T 3 mm
- Width (mm) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SM08
- Zoro # G2376385
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 16 mm |
Dimension T | 3 mm |
Width (mm) | 3 |
Inside Diameter | 8 mm |
Outside Diameter | 16 mm |
For Nominal Shaft/Bore Diameter | 8 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Compatible Series | MultiTrac, Super |
Compatible Manufacturer Model Number | MAM08, SPM08 |
Seal Type | Closed |
Thickness | 3 mm |
Description
External Seal, For Nominal Shaft/Bore Diameter 8 mm, Outside Diameter 16 mm, Compatible Manufacturer Model Number MAM08, SPM08, Compatible Series MultiTrac, Super, Inside Diameter 8 mm, Thickness 3 mm, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- PIX PIX, B171, V-Belt 5/8 X 174 (B171)
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222072RS C3 (SR-22207-2RS C/3)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Seals, Inch (S500)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- Thomson Linear Bearings & Guides