Shop All Linear Seals & Rings
Thomson
External Seal, ID 40 mm, OD 62 mm
Mfr # SM40
Zoro # G2235554
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 62 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 5
- Dimension T 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SM40
- Zoro # G2235554
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 62 mm |
Width (mm) | 5 |
Dimension T | 5 mm |
Inside Diameter | 40 mm |
Outside Diameter | 62 mm |
For Nominal Shaft/Bore Diameter | 40 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Seal Type | Closed |
Thickness | 5 mm |
Compatible Series | MultiTrac, Super |
Compatible Manufacturer Model Number | MAM40, SSEM40 |
Description
External Seal, For Nominal Shaft/Bore Diameter 40 mm, Outside Diameter 62 mm, Compatible Manufacturer Model Number MAM40, SSEM40, Compatible Series MultiTrac, Super, Inside Diameter 40 mm, Thickness 5 mm, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3820, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 3820 (3820)
- CARLISLE 660H100 Synchro-Cog Timing Belt (660H100)
- GATES 660 mm Outside Length, 13 mm Top Width, 1 Ribs (4L260K)
- REELCRAFT Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (DP7800 OLP)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON Seals, Inch (S750)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring (C500)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- Thomson Linear Bearings & Guides