Shop All Linear Seals & Rings
Thomson
External Seal, ID 30 mm, OD 47 mm
Mfr # SM30OPN
Zoro # G1513267
original price:
$57.88
20% off
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 47 mm
- For Use With Metric Super Smart and Multitrac
- Dimension T 5 mm
- Width (mm) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SM30OPN
- Zoro # G1513267
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 47 mm |
Dimension T | 5 mm |
Width (mm) | 5 |
Outside Diameter | 47 mm |
For Nominal Shaft/Bore Diameter | 30 mm |
Inside Diameter | 30 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Material | Rubber, Steel |
Accessory Type | Open Bearing Seal |
Seal Type | Open |
Thickness | 5.15 mm |
Compatible Manufacturer Model Number | MAM30, SSEM30 |
Compatible Series | MultiTrac, Super |
Description
External Seal, For Nominal Shaft/Bore Diameter 30 mm, Outside Diameter 47 mm, Compatible Manufacturer Model Number MAM30, SSEM30, Compatible Series MultiTrac, Super, Inside Diameter 30 mm, Thickness 5.15 mm, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- DIXON FNPT 1-1/4", Coupler 1-1/4"BR (10WF10-B)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Seals, Inch (S1000)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- Thomson Linear Seals & Rings