Shop All Linear Seals & Rings
Thomson
External Seal, ID 30 mm, OD 47 mm
Mfr # SM30
Zoro # G0867045
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 47 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 5
- Dimension T 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SM30
- Zoro # G0867045
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 47 mm |
Width (mm) | 5 |
Dimension T | 5 mm |
Inside Diameter | 30 mm |
For Nominal Shaft/Bore Diameter | 30 mm |
Outside Diameter | 47 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Compatible Manufacturer Model Number | MAM30, SSEM30 |
Compatible Series | MultiTrac, Super |
Thickness | 5 mm |
Seal Type | Closed |
Description
External Seal, For Nominal Shaft/Bore Diameter 30 mm, Outside Diameter 47 mm, Compatible Manufacturer Model Number MAM30, SSEM30, Compatible Series MultiTrac, Super, Inside Diameter 30 mm, Thickness 5 mm, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Reservoir, 8 Oz (R107-02)
- ELESA Oil level indicators, HFTX.3/4-16 SAE (HFTX. (inch sizes))
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Seals, Inch (S500)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring (C1000)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- Thomson Linear Bearings & Guides