Shop All Linear Seals & Rings
Thomson
External Seal, ID 25 mm, OD 40 mm
Mfr # SM25
Zoro # G2297355
original price:
$29.00
8% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 40 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 4
- Dimension T 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SM25
- Zoro # G2297355
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 40 mm |
Width (mm) | 4 |
Dimension T | 4 mm |
Outside Diameter | 40 mm |
For Nominal Shaft/Bore Diameter | 25 mm |
Inside Diameter | 25 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Seal Type | Closed |
Compatible Manufacturer Model Number | MAM25, SSEM25 |
Thickness | 4 mm |
Compatible Series | MultiTrac, Super |
Description
External Seal, For Nominal Shaft/Bore Diameter 25 mm, Outside Diameter 40 mm, Compatible Manufacturer Model Number MAM25, SSEM25, Compatible Series MultiTrac, Super, Inside Diameter 25 mm, Thickness 4 mm, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe (5101)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight (2040-6-8S)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX550)
- MIDWEST FASTENER 1/4IP Brass Female Air Hose Couplers 4PK (66521)
- THOMSON Retaining Ring (C1000)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Seals, Inch (S1000)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- NATIONAL Small Bore Inch Seal, 470712V (470712V)
- Thomson Linear Seals & Rings