Shop All Linear Seals & Rings
Thomson
External Seal, ID 16 mm, OD 26 mm
Mfr # SM16OPN
Zoro # G1856285
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 26 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 3
- Dimension T 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SM16OPN
- Zoro # G1856285
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 26 mm |
Width (mm) | 3 |
Dimension T | 3 mm |
Outside Diameter | 26 mm |
Inside Diameter | 16 mm |
For Nominal Shaft/Bore Diameter | 16 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Open Bearing Seal |
Material | Rubber, Steel |
Seal Type | Open |
Thickness | 3.2 mm |
Compatible Manufacturer Model Number | MAM16, SSEM16 |
Compatible Series | MultiTrac, Super |
Description
External Seal, For Nominal Shaft/Bore Diameter 16 mm, Outside Diameter 26 mm, Compatible Manufacturer Model Number MAM16, SSEM16, Compatible Series MultiTrac, Super, Inside Diameter 16 mm, Thickness 3.2 mm, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L300 (4L300)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 2 x 90in PL, T180 (D900H200)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Yellow (100409)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Seals, Inch (S750)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Seals, Inch (S1000)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- Thomson Linear Bearings & Guides