Shop All Linear Seals & Rings
Thomson
External Seal, ID 12 mm, OD 22 mm
Mfr # SM12OPN
Zoro # G3388411
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12 mm
- Outside Dia. 22 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 3
- Dimension T 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SM12OPN
- Zoro # G3388411
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 22 mm |
Width (mm) | 3 |
Dimension T | 3 mm |
Inside Diameter | 12 mm |
Outside Diameter | 22 mm |
For Nominal Shaft/Bore Diameter | 12 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Material | Rubber, Steel |
Accessory Type | Open Bearing Seal |
Compatible Manufacturer Model Number | MAM12, SPM12 |
Compatible Series | MultiTrac, Super |
Thickness | 3.2 mm |
Seal Type | Open |
Description
External Seal, For Nominal Shaft/Bore Diameter 12 mm, Outside Diameter 22 mm, Compatible Manufacturer Model Number MAM12, SPM12, Compatible Series MultiTrac, Super, Inside Diameter 12 mm, Thickness 3.2 mm, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D Pumptrol FHG12J52XBP FHG Air Compressor Pressure Switch (FHG12J52XBP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Seals, Inch (S750)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring (C500)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- NATIONAL Small Bore Inch Seal, 473448 (473448)
- Thomson Linear Seals & Rings