Shop All Linear Seals & Rings
Thomson
External Seal, ID 12 mm, OD 22 mm
Mfr # SM12
Zoro # G1356966
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12 mm
- Outside Dia. 22 mm
- For Use With Metric Super Smart and Multitrac
- Width (mm) 3
- Dimension T 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SM12
- Zoro # G1356966
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 22 mm |
Width (mm) | 3 |
Dimension T | 3 mm |
For Nominal Shaft/Bore Diameter | 12 mm |
Inside Diameter | 12 mm |
Outside Diameter | 22 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Material | Rubber, Steel |
Accessory Type | Closed Bearing Seal |
Compatible Manufacturer Model Number | MAM12, SPM12 |
Compatible Series | MultiTrac, Super |
Seal Type | Closed |
Thickness | 3 mm |
Description
External Seal, For Nominal Shaft/Bore Diameter 12 mm, Outside Diameter 22 mm, Compatible Manufacturer Model Number MAM12, SPM12, Compatible Series MultiTrac, Super, Inside Diameter 12 mm, Thickness 3 mm, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WSeries HexNut FeMNPT 1", Coupler 1", BR (8WF8-B-HN)
- CONTINENTAL CONTITECH CX68 Cogged V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (CX68)
- FBD Pump, Water Booster, FLOJET, G56 (34-2030-0001)
- RENEWABLE LUBRICANTS Dry Slide Lubricant, 12 oz (81990)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- Thomson Linear Seals & Rings