Shop All Linear Seals & Rings
Thomson
Double Seal, ID 1.500 In, OD 2.379 In
Mfr # OPNS1500
Zoro # G1771481
original price:
$71.95
9% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.5 in
- Outside Dia. 2.379 in
- For Use With SSU-24 or SUPER-24 or A-243848
- Dimension T 0.375 in
- Width (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # OPNS1500
- Zoro # G1771481
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.5 in |
Outside Dia. | 2.379 in |
Dimension T | 0.375 in |
Width (In.) | 0.375 in |
Outside Diameter | 2.379 in |
Inside Diameter | 1.5 in |
For Nominal Shaft/Bore Diameter | 1.5 in |
Details
Item | Double Acting Seal |
For Use With | SSU-24 or SUPER-24 or A-243848 |
Accessory Type | Open Bearing Seal |
Material | Rubber, Steel |
Compatible Manufacturer Model Number | 243848, SSU24OPN, Super24OPN |
Seal Type | Open |
Thickness | 0.375 in |
Compatible Series | Super |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 1.5 in, Outside Diameter 2.379 in, Compatible Manufacturer Model Number 243848, SSU24OPN, Super24OPN, Compatible Series Super, Inside Diameter 1.5 in, Thickness 0.375 in, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- DODGE PX50 HF PARA-FLEX FLANGE (PX50HF)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Seals, Inch (S750)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- Thomson Linear Bearings & Guides