Shop All Linear Seals & Rings
Thomson
Double Seal, ID 1.250 In, OD 2.004 In
Mfr # S1250
Zoro # G0602682
original price:
$21.00
21% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Outside Dia. 2.004 in
- For Use With SSU-20 or SUPER-20 or A-203242
- Dimension T 0.375 in
- Width (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # S1250
- Zoro # G0602682
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.25 in |
Outside Dia. | 2.004 in |
Dimension T | 0.375 in |
Width (In.) | 0.375 in |
For Nominal Shaft/Bore Diameter | 1.25 in |
Outside Diameter | 2.004 in |
Inside Diameter | 1.25 in |
Details
Item | Double Acting Seal |
For Use With | SSU-20 or SUPER-20 or A-203242 |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Thickness | 0.375 in |
Compatible Manufacturer Model Number | 203242, SSU20, Super20 |
Seal Type | Closed |
Compatible Series | Super |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 1.25 in, Outside Diameter 2.004 in, Compatible Manufacturer Model Number 203242, SSU20, Super20, Compatible Series Super, Inside Diameter 1.25 in, Thickness 0.375 in, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (207438)
- CONTINENTAL CONTITECH 3/8" Air Hose 200 psi Black (20025572)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON Seals, Inch (S500)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Seals, Inch (S1000)
- THOMSON Seals, Inch (S750)
- NATIONAL Small Bore Metric Seals, 30X45X7-R2LS32-S (30X45X7-R2LS32-S)
- Thomson Linear Bearings & Guides