Shop All Linear Seals & Rings
Thomson
Double Seal, ID 0.625 In, OD 1.129 In
Mfr # S625
Zoro # G2790611
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.625 in
- Outside Dia. 1.129 in
- For Use With SSU-10 or SUPER-10 or A-101824
- Width (In.) 0.125 in
- Dimension T 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # S625
- Zoro # G2790611
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.625 in |
Outside Dia. | 1.129 in |
Width (In.) | 0.125 in |
Dimension T | 0.125 in |
Inside Diameter | 0.625 in |
For Nominal Shaft/Bore Diameter | 0.625 in |
Outside Diameter | 1.129 in |
Details
Item | Double Acting Seal |
For Use With | SSU-10 or SUPER-10 or A-101824 |
Material | Rubber, Steel |
Accessory Type | Closed Bearing Seal |
Seal Type | Closed |
Compatible Manufacturer Model Number | 101824, SSU10, Super10 |
Thickness | 0.125 in |
Compatible Series | Super |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.625 in, Outside Diameter 1.129 in, Compatible Manufacturer Model Number 101824, SSU10, Super10, Compatible Series Super, Inside Diameter 0.625 in, Thickness 0.125 in, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- SKF SKF-KM12, Standard Accessories, KM12 (KM12)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring (C500)
- THOMSON Retaining Ring (C1000)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- NATIONAL Small Bore Inch Seal, 456799 (456799)
- Thomson Linear Seals & Rings