Shop All Linear Seals & Rings
Thomson
Double Seal, ID 0.500 In, OD 0.879 In
Mfr # OPNS500
Zoro # G1266377
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5 in
- Outside Dia. 0.879 in
- For Use With SUPER-8 or A-81420
- Dimension T 0.125 in
- Width (In.) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # OPNS500
- Zoro # G1266377
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.5 in |
Outside Dia. | 0.879 in |
Dimension T | 0.125 in |
Width (In.) | 0.125 in |
Outside Diameter | 0.879 in |
For Nominal Shaft/Bore Diameter | 0.5 in |
Inside Diameter | 0.5 in |
Details
Item | Double Acting Seal |
For Use With | SUPER-8 or A-81420 |
Material | Rubber, Steel |
Accessory Type | Open Bearing Seal |
Seal Type | Open |
Thickness | 0.125 in |
Compatible Series | Super |
Compatible Manufacturer Model Number | 81420, Super8OPN |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.5 in, Outside Diameter 0.879 in, Compatible Manufacturer Model Number 81420, Super8OPN, Compatible Series Super, Inside Diameter 0.5 in, Thickness 0.125 in, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5212070)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- Thomson Linear Seals & Rings