Shop All Linear Seals & Rings
Thomson
Double Seal, ID 0.375 In, OD 0.629 In
Mfr # S375
Zoro # G1114757
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.375 in
- Outside Dia. 0.629 in
- For Use With SUPER-6 or A-61014
- Dimension T 0.125 in
- Width (In.) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # S375
- Zoro # G1114757
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.375 in |
Outside Dia. | 0.629 in |
Dimension T | 0.125 in |
Width (In.) | 0.125 in |
Outside Diameter | 0.629 in |
Inside Diameter | 0.375 in |
For Nominal Shaft/Bore Diameter | 0.375 in |
Details
Item | Double Acting Seal |
For Use With | SUPER-6 or A-61014 |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Compatible Manufacturer Model Number | 61014, Super6 |
Compatible Series | Super |
Thickness | 0.125 in |
Seal Type | Closed |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.375 in, Outside Diameter 0.629 in, Compatible Manufacturer Model Number 61014, Super6, Compatible Series Super, Inside Diameter 0.375 in, Thickness 0.125 in, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 28 # of Teeth (50BS28H X 1)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage (EM3157T-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP060816)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- THOMSON Retaining Ring (C500)
- THOMSON Seals, Inch (S500)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- NATIONAL Small Bore Inch Seal, 471570 (471570)
- Thomson Linear Bearings & Guides