Shop All Linear Slides & Carriages
Thomson
Bearing Roller Carriage, Height 40.00 mm
Mfr # 512P35A1
Zoro # G1401985
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 40 mm
- Carriage Width 100 mm
- Roller Material Steel Alloy
- Carriage Length 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 512P35A1
- Zoro # G1401985
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 40 mm |
Carriage Width | 100 mm |
Carriage Length | 80 mm |
Dimension J1 | 32 mm |
Dimension J | 40 mm |
Dimension N | 82 mm |
Dimension B | 100 mm |
Dimension M1 | 7 mm |
Dimension F3 | 15 mm |
Dimension O | 8 mm |
Dimension F | 8.5 mm |
Dimension S2 | M8 |
Dimension G1 | 10 mm |
Dimension L3 | 80 mm |
Dimension F2 | 15 mm |
Carriage Hole Size (mm) | M8 |
Dimension L2 | 52 mm |
Dimension B2 | 33 mm |
Dimension B1 | 34 mm |
Dimension G2 | 15 mm |
Dimension P | 23 mm |
Dimension X | 40 mm |
Dimension S3 | M8 |
For Rail Width (mm) | 35 |
Dimension L1 | 62 mm |
Slide Height (mm) | 48 |
Dimension G | 12 mm |
Dimension F1 | 9 mm |
Dimension L | 109 mm |
Overall Height | 48 mm |
For Rail Width | 35 mm |
Carriage Mounting Hole Size | M8 |
Combined Carriage and Rail Height | 48 mm |
Manufacturer Size | 35 |
Description
Linear Bearing Roller Carriage, Carriage Height 40 mm, Carriage Length 80 mm, Carriage Width 100 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 63,960 N, Axial Load - Maximum 63,960 N, Manufacturer Size 35, Dynamic Load Capacity 52,000 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 35 mm, For Use With 500 Series Roller Rail, Static Load Capacity 93,400 N, Combined Carriage and Rail Height 48 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- DAYTON BX195 Cogged V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6L312)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- Thomson Linear Slides & Carriages