Shop All Linear Slides & Carriages
Thomson
Bearing Roller Carriage, Height 29.50 mm
Mfr # 512P25A1
Zoro # G2943866
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 29.5 mm
- Carriage Width 70 mm
- Roller Material Steel Alloy
- Carriage Length 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 512P25A1
- Zoro # G2943866
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 29.5 mm |
Carriage Width | 70 mm |
Carriage Length | 60 mm |
Dimension L3 | 60 mm |
Slide Height (mm) | 36 |
Dimension L1 | 45 mm |
Dimension B1 | 23 mm |
Dimension B | 70 mm |
Dimension S3 | M6 |
Dimension X | 30 mm |
Carriage Hole Size (mm) | M8 |
Dimension F1 | 7 mm |
Dimension M1 | 5.5 mm |
Dimension G1 | 6.5 mm |
Dimension L | 81 mm |
Dimension B2 | 23.5 mm |
Dimension N | 57 mm |
Dimension J | 29.5 mm |
Dimension F2 | 11 mm |
Dimension G2 | 13 mm |
Dimension L2 | 40 mm |
Dimension O | 7.5 mm |
Dimension F | 6.8 mm |
Dimension G | 9 mm |
For Rail Width (mm) | 25 |
Dimension J1 | 24.5 mm |
Dimension F3 | 11 mm |
Dimension P | 17.5 mm |
Dimension S2 | M6 |
Carriage Mounting Hole Size | M8 |
Overall Height | 36 mm |
For Rail Width | 25 mm |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 36 mm |
Description
Linear Bearing Roller Carriage, Carriage Height 29.5 mm, Carriage Length 60 mm, Carriage Width 70 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 34,071 N, Axial Load - Maximum 34,071 N, Manufacturer Size 25, Dynamic Load Capacity 27,700 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With 500 Series Roller Rail, Static Load Capacity 49,800 N, Combined Carriage and Rail Height 36 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (BK40)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- Thomson Linear Bearings & Guides