Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 60.80 mm
Mfr # 511H45E1
Zoro # G1751732
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 60.8 mm
- Roller Material Steel Alloy
- Carriage Width 86 mm
- Carriage Length 99.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 511H45E1
- Zoro # G1751732
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 60.8 mm |
Carriage Width | 86 mm |
Carriage Length | 99.1 mm |
Dimension B | 86 mm |
Slide Height (mm) | 70 |
Dimension B2 | 20.5 mm |
Dimension S3 | M10 |
For Rail Width (mm) | 45 |
Carriage Hole Size (mm) | M10 |
Dimension F2 | 20 mm |
Dimension L3 | 107 mm |
Dimension L | 145 mm |
Dimension M1 | 18 mm |
Dimension S2 | M10 |
Dimension N | 60 mm |
Dimension L1 | 60 mm |
Dimension G2 | 22 mm |
Dimension J | 60.8 mm |
Dimension O | 19 mm |
Dimension J1 | 37 mm |
Dimension B1 | 45 mm |
Dimension G | 18 mm |
Dimension F1 | 14 mm |
Dimension X | 105 mm |
Overall Height | 70 mm |
For Rail Width | 45 mm |
Carriage Mounting Hole Size | M10 |
Combined Carriage and Rail Height | 70 mm |
Manufacturer Size | 45 |
Description
Linear Bearing Ball Carriage, Carriage Height 60.8 mm, Carriage Length 99.1 mm, Carriage Width 86 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 1,147 N, Axial Load - Maximum 1,147 N, Manufacturer Size 45, Dynamic Load Capacity 61,900 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With 500 Series Ball Rail, Static Load Capacity 134,800 N, Combined Carriage and Rail Height 70 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- LEESON DC Permanent Magnet Motor, 2.5A, 1/2 HP (098008.00)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- DEVILBISS Valve Check 1/2 NPT (A19712)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- ISEL LFS-8-1 Carriage (223108 0070)
- Thomson Linear Slides & Carriages