Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 60.80 mm
Mfr # 511H45E0
Zoro # G0542367
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 60.8 mm
- Carriage Width 86 mm
- Roller Material Steel Alloy
- Carriage Length 99.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H45E0
- Zoro # G0542367
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 60.8 mm |
Carriage Width | 86 mm |
Carriage Length | 99.1 mm |
Carriage Hole Size (mm) | M10 |
Dimension L | 145 mm |
Dimension F1 | 14 mm |
Dimension G2 | 22 mm |
Dimension L1 | 60 mm |
Dimension B | 86 mm |
Dimension B2 | 20.5 mm |
Slide Height (mm) | 70 |
Dimension X | 105 mm |
Dimension B1 | 45 mm |
Dimension F2 | 20 mm |
Dimension G | 18 mm |
Dimension S3 | M10 |
Dimension S2 | M10 |
Dimension J1 | 37 mm |
Dimension M1 | 18 mm |
Dimension N | 60 mm |
Dimension J | 60.8 mm |
Dimension L3 | 107 mm |
Dimension O | 19 mm |
For Rail Width (mm) | 45 |
Overall Height | 70 mm |
For Rail Width | 45 mm |
Carriage Mounting Hole Size | M10 |
Manufacturer Size | 45 |
Combined Carriage and Rail Height | 70 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 60.8 mm, Carriage Length 99.1 mm, Carriage Width 86 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 1,147 N, Axial Load - Maximum 1,147 N, Manufacturer Size 45, Dynamic Load Capacity 61,900 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With 500 Series Ball Rail, Static Load Capacity 134,800 N, Combined Carriage and Rail Height 70 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 3/4 In, Viton (426-1-SEALKIT)
- DAYTON A89 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (6L192)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-BLK-BX)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- Thomson Linear Slides & Carriages