Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 50.80 mm
Mfr # 511H45A1
Zoro # G0985162
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 50.8 mm
- Roller Material Steel Alloy
- Carriage Width 120 mm
- Carriage Length 99.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H45A1
- Zoro # G0985162
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 50.8 mm |
Carriage Width | 120 mm |
Carriage Length | 99.1 mm |
Dimension X | 105 mm |
Dimension P | 17.5 mm |
Dimension S3 | M12 |
Dimension J1 | 37 mm |
Dimension L3 | 107 mm |
Dimension N | 100 mm |
Dimension F3 | 18 mm |
Dimension S2 | M12 |
Dimension B | 120 mm |
Dimension J | 50.8 mm |
Dimension F2 | 20 mm |
Dimension L1 | 80 mm |
Dimension S1 | M12 |
Dimension F | 10.5 mm |
For Rail Width (mm) | 45 |
Dimension B1 | 45 mm |
Dimension M1 | 8 mm |
Dimension L2 | 60 mm |
Carriage Hole Size (mm) | M12 |
Dimension G1 | 15 mm |
Slide Height (mm) | 60 |
Dimension L | 145 mm |
Dimension B2 | 37.5 mm |
Dimension O | 10 mm |
Dimension F1 | 14 mm |
Dimension G2 | 22 mm |
Dimension G | 15 mm |
Overall Height | 60 mm |
For Rail Width | 45 mm |
Carriage Mounting Hole Size | M12 |
Manufacturer Size | 30 |
Combined Carriage and Rail Height | 60 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 50.8 mm, Carriage Length 99.1 mm, Carriage Width 120 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 1,147 N, Axial Load - Maximum 1,147 N, Manufacturer Size 30, Dynamic Load Capacity 61,900 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With 500 Series Ball Rail, Static Load Capacity 134,800 N, Combined Carriage and Rail Height 60 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 5 micron, Outside-In (MF0058436)
- D&D 1357mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1357)
- TB WOODS V-Belt Sheave, Classical, 9.5 dia. x 3C-E (953C)
- NTN Disc Bearing, 1.77 In. Bore (DS209TTR6JA)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- Thomson Linear Bearings & Guides