Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 48.00 mm
Mfr # 511H35E1
Zoro # G2249947
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 48 mm
- Roller Material Steel Alloy
- Carriage Width 70 mm
- Carriage Length 79.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 511H35E1
- Zoro # G2249947
- UPC # 662486675570
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 48 mm |
Carriage Width | 70 mm |
Carriage Length | 79.6 mm |
Dimension F2 | 15 mm |
Dimension G | 12 mm |
Dimension B | 70 mm |
Dimension L1 | 50 mm |
Dimension S2 | M8 |
Dimension O | 15 mm |
Dimension G2 | 18 mm |
Dimension L3 | 86 mm |
Dimension L | 118 mm |
Dimension M1 | 14 mm |
Dimension X | 80 mm |
Dimension J | 48 mm |
Carriage Hole Size (mm) | M8 |
Slide Height (mm) | 55 |
Dimension B1 | 34 mm |
Dimension J1 | 29.5 mm |
Dimension S3 | M8 |
Dimension F1 | 9 mm |
Dimension N | 50 mm |
Dimension B2 | 18 mm |
For Rail Width (mm) | 35 |
Carriage Mounting Hole Size | M8 |
Overall Height | 55 mm |
For Rail Width | 35 mm |
Manufacturer Size | 35 |
Combined Carriage and Rail Height | 55 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 48 mm, Carriage Length 79.6 mm, Carriage Width 70 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 574 N, Axial Load - Maximum 574 N, Manufacturer Size 35, Dynamic Load Capacity 38,700 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 35 mm, For Use With 500 Series Ball Rail, Static Load Capacity 84,400 N, Combined Carriage and Rail Height 55 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 150L075 (150L075)
- CHICAGO PNEUMATIC Angled Air Die Grinder, 90 Degree, 1/4" (CP875)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 56C Frame (103839.00)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- Thomson Linear Slides & Carriages