Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 48.00 mm
Mfr # 511H35E0
Zoro # G0838135
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 48 mm
- Carriage Width 70 mm
- Roller Material Steel Alloy
- Carriage Length 79.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H35E0
- Zoro # G0838135
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 48 mm |
Carriage Width | 70 mm |
Carriage Length | 79.6 mm |
Dimension B | 70 mm |
Dimension X | 80 mm |
Dimension O | 15 mm |
For Rail Width (mm) | 35 |
Dimension S2 | M8 |
Dimension L3 | 86 mm |
Dimension B2 | 18 mm |
Dimension B1 | 34 mm |
Dimension J | 48 mm |
Dimension G | 12 mm |
Dimension J1 | 29.5 mm |
Dimension F1 | 9 mm |
Carriage Hole Size (mm) | M8 |
Dimension M1 | 14 mm |
Dimension N | 50 mm |
Dimension S3 | M8 |
Dimension L1 | 50 mm |
Dimension F2 | 15 mm |
Slide Height (mm) | 55 |
Dimension G2 | 18 mm |
Dimension L | 118 mm |
Overall Height | 55 mm |
For Rail Width | 35 mm |
Carriage Mounting Hole Size | M8 |
Combined Carriage and Rail Height | 55 mm |
Manufacturer Size | 35 |
Description
Linear Bearing Ball Carriage, Carriage Height 48 mm, Carriage Length 79.6 mm, Carriage Width 70 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 574 N, Axial Load - Maximum 574 N, Manufacturer Size 35, Dynamic Load Capacity 38,700 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 35 mm, For Use With 500 Series Ball Rail, Static Load Capacity 84,400 N, Combined Carriage and Rail Height 55 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- DIXON Legris In-Line Flow Control Valve, 1/4" (77705600)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- CONTINENTAL CONTITECH AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- ISEL LFS-8-1 Carriage (223100 0070)
- Thomson Linear Slides & Carriages