Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 38.90 mm
Mfr # 511H30E1
Zoro # G0940344
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 38.9 mm
- Roller Material Steel Alloy
- Carriage Width 60 mm
- Carriage Length 69.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H30E1
- Zoro # G0940344
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 38.9 mm |
Carriage Width | 60 mm |
Carriage Length | 69.4 mm |
Dimension L1 | 40 mm |
Dimension F2 | 15 mm |
Dimension X | 80 mm |
Dimension M1 | 10 mm |
Carriage Hole Size (mm) | M8 |
Dimension N | 40 mm |
Dimension L | 103 mm |
Dimension S3 | M8 |
Dimension O | 11 mm |
For Rail Width (mm) | 30 |
Dimension G2 | 14.5 mm |
Dimension B1 | 28 mm |
Dimension L3 | 75 mm |
Dimension G | 11 mm |
Dimension F1 | 9 mm |
Dimension S2 | M8 |
Dimension B2 | 16 mm |
Dimension J | 38.9 mm |
Dimension B | 60 mm |
Dimension J1 | 26 mm |
Slide Height (mm) | 45 |
Carriage Mounting Hole Size | M8 |
For Rail Width | 30 mm |
Overall Height | 45 mm |
Manufacturer Size | 30 |
Combined Carriage and Rail Height | 45 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 38.9 mm, Carriage Length 69.4 mm, Carriage Width 60 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 380 N, Axial Load - Maximum 380 N, Manufacturer Size 30, Dynamic Load Capacity 29,200 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 30 mm, For Use With 500 Series Ball Rail, Static Load Capacity 63,700 N, Combined Carriage and Rail Height 45 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SD)
- CRC Dry Lubricant, General Purpose, 16 oz Aerosol Can, Gray (03084)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- Thomson Linear Slides & Carriages