Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 38.90 mm
Mfr # 511H30E0
Zoro # G1179613
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 38.9 mm
- Carriage Width 60 mm
- Roller Material Steel Alloy
- Carriage Length 69.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H30E0
- Zoro # G1179613
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 38.9 mm |
Carriage Width | 60 mm |
Carriage Length | 69.4 mm |
Dimension O | 11 mm |
Dimension B1 | 28 mm |
Carriage Hole Size (mm) | M8 |
Dimension L1 | 40 mm |
Dimension L3 | 75 mm |
Dimension L | 103 mm |
Dimension F1 | 9 mm |
Dimension J | 38.9 mm |
Dimension N | 40 mm |
Dimension G2 | 14.5 mm |
Dimension J1 | 26 mm |
For Rail Width (mm) | 30 |
Dimension B2 | 16 mm |
Dimension M1 | 10 mm |
Slide Height (mm) | 45 |
Dimension B | 60 mm |
Dimension F2 | 15 mm |
Dimension X | 80 mm |
Dimension S2 | M8 |
Dimension S3 | M8 |
Dimension G | 11 mm |
For Rail Width | 30 mm |
Overall Height | 45 mm |
Carriage Mounting Hole Size | M8 |
Manufacturer Size | 30 |
Combined Carriage and Rail Height | 45 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 38.9 mm, Carriage Length 69.4 mm, Carriage Width 60 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 380 N, Axial Load - Maximum 380 N, Manufacturer Size 30, Dynamic Load Capacity 29,200 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 30 mm, For Use With 500 Series Ball Rail, Static Load Capacity 63,700 N, Combined Carriage and Rail Height 45 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (60BS15H X 1 1/8)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- BREEZE Hose Clamp, CT, SAE 48,410SS, PK10 (CT 9448 B)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- Thomson Linear Bearings & Guides